JET® JT9-577126 JBG-6W, 6" Shop Bench Grinder with Wire Wheel
|
Questions & Answers (0)
Product Description
For shops that may be short on space, a cast iron JET Bench Grinder with Wire Wheel delivers work power and dual options in polishing, deburring, edge blending, finishing and more all on one machine. Built to withstand the high-volume demands of even the busiest shops, this high-quality machine grinds, sharpens and smooths with equal precision for flawless results
PRICE
$359.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 |
| Width | 11 in |
| Height | 10-5/8 in |
| Weight | 32 lbs |
| Size | 6 in |
Product Details
| Horsepower | 1/2 HP |
| Amperage | 5 A |
| No Load Speed | 3,450 RPM |
| Style | Grinder/Sander |
| Voltage | 115 V |
| Phase | 1 |
| Description | Bench Grinder |
| Manufacturers Part Number | JT9-577126 |
| Brand | JET |
Warranty
| Warranty | 2 yr |