Rigid Lifelines® Swing Arm Fall Protection System, 16' x 16', Column/Wall Mount, 1 Person
|
Questions & Answers (0)
Product Description
Rigid Lifelines® Column and Wall Mount Swing Arm fall protection systems provide a unique and versatile fall protection solution for work areas that require circular or semi-circular coverage. These systems can be mounted to existing wall columns or to the floor in a freestanding configuration. Swing Arm systems are well adapted to facilities where overhead cranes are in use. The arm can be extended as needed and retracted to avoid overhead crane impact hazard. The arm reach is upto 16 ft. All systems are engineered for ANSI and OSHA compliance and most are available as standard assemblies. Industry Solutions: Utilities, Water Transportation, Food Manufacturing, Plastic and Rubber Products Manufacturing, Primary Metal Manufacturing.
PRICE
$9,409.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 545 lbs |
Product Details
| Type | Permanent |
| Mounting Location | Column or Wall Mount |
| Material | A36 Structural, A500B Tubing |
| Description | Swing Arm Fall Protection System |
| Color | Yellow |
| Manufacturers Part Number | FA300-1-16 |
| Brand | Rigid Lifelines |