Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tie Down

Model # :WBB3085207

MPN #: 60060US

Tie Down Big Foot Tie Down Mobile Fall Protection Device

Product Description
The Tie Down Big Foot Mobile Fall Protection Device, is a non-penetrating fall protection device that allows those working on concrete to be tied off safely, while also providing a great deal of mobility. The Big Foot provides fall protection for 1 fall arrest and 2 fall restraint or a total of 3 workers. This mobile fall protection device is made in the USA and works great on concrete, TPO, and EPDM roofing materials.

Features:
  • Made in the U.S.A.
  • Jack feature makes mobility very easy
  • Includes rigging rings for lifting
  • Anti-slip design feature Premium flat free tires Comes with 20 ballasts and 4 tires
  • Weight without Ballasts: 250 lbs.
  • Ballasts Size: 15in. x 18in. x 0.375in. at 25 lbs. each
  • Tire Size: 6in. x 15.5in. with Axle Hub Total Device
  • Weight: 750 lbs.


PRICE
$7,443.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width26-1/2 in
Height31 in
Weight750 lbs

Product Details

MaterialSteel
DescriptionBig Foot Tie Down Mobile Fall Protection Device
ColorYellow
Manufacturers Part Number60060US
BrandTie Down