Portable Anchor Frames
Portable anchor frames are designed to provide mobile fall protection for large coverage areas. The portable anchor frames are made from durable steel and come in a variety of sizes to meet any need. They have an adjustable height which ensures adaptability in any scenario. The anchor frames are ideal for construction sites, manufacturing facilities, and commercial buildings.
Most Relevant

Mobile Fall Protection Systems
| Compare | Image | Material | Length | Width | Height | Weight | Number of Wheels | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Steel | 30 in | 26-1/2 in | 31 in | 750 lbs | - | WBB3085207 | $7,443.00 | ||
![]() | A36 Structural, A500B Tubing | - | 25 ft | 26' 7" ft | 2175 lbs | - | WBB1622154 | $22,152.99 | ||
![]() | - | 12 in | 12 in | 12 in | 4 lbs | - | WBB2384009 | $475.95 | ||
![]() | - | 72 in | 30 in | 48 in | 685 lbs | 4 | WBB2384014 | $6,099.00 | ||
![]() | - | - | - | - | - | - | WBB2384008 | $2,549.00 | ||
![]() | Steel | 36 in | 30 in | 5-1/2 in | 20 lbs | - | WBB2257053 | $399.95 | ||
![]() | - | 10 in | 10 in | 10 in | 15 lbs | - | WBB2384010 | $259.95 | ||
![]() | - | 18 in | 18 in | 21 in | 6 lbs | - | WBB2384011 | $585.00 | ||
![]() | A36 Structural, A500B Tubing | - | - | - | 545 lbs | - | WBB1622150 | $9,409.00 | ||
![]() | - | - | - | - | - | - | WBB2384004 | $4,099.00 |