Swing-Away Trailer Jack Stand TJ-06 800 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Universal Trailer Jack Stand helps support the tongue of your trailer when uncoupled from the tow vehicle. Swing-away design allows jack to be stored safely when the trailer is coupled to the hitch. Side-mounted crank with a comfortable grip easily raises and lowers the jack. 5" hard rubber caster allows trailer movement when the stand is lowered. Galvanized steel construction resists corrosion. 8-1/4" x 7-5/16" mounting plate with 6" or 3-5/16" x 7-1/4" bolt holes (center to center).
PRICE
$72.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 23 in |
| Raised Height | 33 in |
| Weight Capacity | 800 lbs |
| Weight | 14 lbs |
| Wheel Diameter | 5-1/2 in |
| Lifting Capacity | 800 lbs |
| Lifting Range | 10 in |
Product Details
| Assembly Required | No |
| Type | Stabilizing/Leveling |
| Color | Silver |
| Wheel Type | Solid |
| Adjustment Type | Hand Crank |
| Handle Type | Sidewind |
| Material | Galvanized Steel |
| Manufacturers Part Number | TJ-06 |
| Brand | Vestil |