Beta Folding & 360° Rotating Engine Stand, 1000 lb. Load Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This collapsible engine stand offers a full 360-degree rotation, allowing easy access to all angles of the engine. The handle turns with a smooth and unrestricted movement to allow positioning. The wide base and solid center of gravity prevents tipping during operation with wheel locks to hold the stand in place while working. The stand has 4 swivel casters for easy movement and 1 central rigid caster for stability when legs are folded. This stand provides safety and stability during jobs with a maximum capacity of 1000 pounds and folds-up to a narrow profile of 18" for convenient storage and easy transport. Dimensions: 45" width x 36-1/4" depth x 39-1/2" high.
PRICE
$1,869.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Depth | 36-1/4 in |
| Height | 39-1/2 in |
Product Details
| Type | Engine Stand |
| Capacity | 1000 lbs |
| Package Quantity | 1 |
| Color | Black/Orange |
| Manufacturers Part Number | 030140360 |
| Brand | Beta |