Solaira replacement lamp 2.0kw/208-240v
Features:
- Lead ends
- 3 month limited warranty
Weights & Dimensions
| Length | 16 in |
| Width | 2 in |
| Depth | 2 in |
| Weight | 0.3 lbs |
| Cord Length | 1 ft |
Product Details
| Type | Accessory |
| Outlet Connection Type | Lead Ends |
| Color | Gold |
| Amperage | 8.3 A |
| For Use With | Solaira SCOSY, XL, ALPHA SERIES, SCOMBI, HOS |
| Wattage | 2000 W |
| Voltage | 240/208 V |
| Watts High | 2000 W |
| Material | Glass |
| Phase | 1 |
| Amps High | 8.3 A |
| Description | Replacement Emitter |
| Manufacturers Part Number | SWIREAW20240 |
| Brand | Solaira |
Warranty
| Warranty | 3 mo |