Solaira replacement lamp 1.5kw/120v
Features:
- Lead ends
- 3 month limited warranty
Weights & Dimensions
| Length | 16 in |
| Width | 2 in |
| Depth | 2 in |
| Weight | 0.3 lbs |
| Cord Length | 1 ft |
Product Details
| Type | Accessory |
| Outlet Connection Type | Lead Ends |
| Color | Gold |
| Amperage | 12.5 A |
| For Use With | Solaira 120V SCOSY , XL, ALPHA SERIES, SCOMBI, HOS |
| Wattage | 1500 W |
| Voltage | 120 V |
| Watts High | 1500 W |
| Material | Glass |
| Phase | 1 |
| Amps High | 12.5 A |
| Description | Replacement Emitter |
| Manufacturers Part Number | SWIREAW15120 |
| Brand | Solaira |
Warranty
| Warranty | 3 mo |