SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Switch, 125/250V, 25A, For Southbend, 1175300

Switch, 125/250V, 25A, For Southbend, 1175300

Item #: WBB1044642

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PTFE Lamp, 120V, 60W, For Hatco, 02.30.043.00

PTFE Lamp, 120V, 60W, For Hatco, 02.30.043.00

Switch, 125/250V, 10A, For Frymaster, 8072103

Switch, 125/250V, 10A, For Frymaster, 8072103

Oven Door Switch, 250V, 15A, For Southbend, 1177567

Oven Door Switch, 250V, 15A, For Southbend, 1177567

Glass Globe, 3-1/4" Dia. x 6-3/4", For CHG, L10-X006

Glass Globe, 3-1/4" Dia. x 6-3/4", For CHG, L10-X006

Infra-Red Heat Lamp, 120V, 250W, For Merco, 000371SP

Infra-Red Heat Lamp, 120V, 250W, For Merco, 000371SP

Blower Wheel, 10" Dia. X 2"W, For Southbend, 3103902

Blower Wheel, 10" Dia. X 2"W, For Southbend, 3103902

Infra-Red Heat Lamp, 130V, 250W, For Merco, 000372SP

Infra-Red Heat Lamp, 130V, 250W, For Merco, 000372SP

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Switch, 125/250V, 25A, For Southbend, 1175300

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Weights & Dimensions

  • Tab Terminals 1/4"

Product Details

  • Brand Southbend
  • Voltage 125/250 V
  • Description Switch
  • Manufacturers Part Number 42-1592-SOU
  • Amperage 25 A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Switch, 125/250V, 25A, For Southbend, 1175300

Switch, 125/250V, 25A, For Southbend, 1175300

Item #: WBB1044642

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant