Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253567

MPN #: CST-VE-6X2PUP-SWB

Vestil™ Swivel Caster 6" Dia x 2"W with Brake, 720 lb. Capacity, Polyurethane, Maroon/Gray

Product Description
Polyurethane casters are the perfect asset for an assortment of commercial and non-commercial settings. The medium duty capacity diminishes the number of trips needed to be taken while reducing the amount of physical labor needed to transport products. The polyurethane construction lessens the amount of noise caused through travel across rough surfaces. These casters are resistant to a variety of chemicals. Swivel design allows the user to maneuver and change directions instantaneously. Maroon tread color.

Features:
  • Precision double ball bearing
  • Anti-corrosive & rust resistant Zinc Plated finish
  • Non-marking for good floor preservation
  • Chemical & moisture resistant


PRICE
$40.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height7-1/2 in
Weight Capacity720 lbs
Weight6 lbs
Wheel Diameter6
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeMedium Duty
Brake TypeSide Brake
ColorMaroon/Gray
SeriesCST-VE-PUP
Caster TypeSwivel with Brake
Package Quantity1
Manufacturers Part NumberCST-VE-6X2PUP-SWB
BrandVestil

Warranty

Warranty1