Model # :WBB2679580
MPN #: FG6173L10000
Rubbermaid® 4" Swivel Stem Caster with Insert for Janitor Cart 2000
Write a Review
|
Questions & Answers (0)
Product Description
4" Swivel Stem Caster with insert for Janitor Cart 2000
Replacement part fits Rubbermaid FG617388BLUE , FG617388BLA and FG617347BLA
Stem length: 2"
Stem diameter: .375"
Replacement part fits Rubbermaid FG617388BLUE , FG617388BLA and FG617347BLA
Stem length: 2"
Stem diameter: .375"
PRICE
$21.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2-1/4 in |
| Height | 7 in |
| Wheel Diameter | 4 in |
| Caster Diameter | 4 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Caster Type | Swivel |
| For Use With | FG617388BLUE, FG617388BLA |
| Wheel Type | if kit, list all / material |
| Casters | STEM |
| Material | TPR |
| Description | 4In Swivel Stem Caster W/Insert |
| Manufacturers Part Number | FG6173L10000 |
Warranty
| Warranty | 1 yr |