Wesco® Swivel & Rigid Caster Set, Mold-On Polyurethane, 3000 lb. Capacity, 6" Dia., Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Actual capacity of assembled platform is dependent upon caster capacity but should never exceed the platform's structural capacity, regardless of caster type. (Two rigid, two Mold-On Polyurethane swivel per set)
PRICE
$485.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-5/8 in |
| Height | 4-1/2 in |
| Weight Capacity | 3000 lbs |
| Weight | 24 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | Yes |
| Type | Swivel and Rigid Caster Set |
| Color | Black |
| Caster Type | 2 Swivel & 2 Rigid |
| Wheel Type | Polyurethane |
| Material | Polyurethane |
| Description | Swivel and Rigid Caster Set |
| Package Quantity | 4 |
| Manufacturers Part Number | 250051 |
| Brand | Wesco |
Warranty
| Warranty | 90 days |