Clearance
x

Take 15% off your entire order!

Offer applied at checkout

SYNSOL 7000 Semi-Synthetic Fluid - 1 Gallon Container

SYNSOL 7000 Semi-Synthetic Fluid - 1 Gallon Container

Item #: WBB2152690

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tap Magic Aluminum Cutting Fluid - 16 oz. - Pkg of 12 - Made In USA - 20016A

Tap Magic Aluminum Cutting Fluid - 16 oz. - Pkg of 12 - Made In USA - 20016A

SYNSOL 7080 Semi-Synthetic Fluid - 5 Gallon Pail

SYNSOL 7080 Semi-Synthetic Fluid - 5 Gallon Pail

METCOR 57 Corrosion Inhibitor - 5 Gallon Pail

METCOR 57 Corrosion Inhibitor - 5 Gallon Pail

ADDVANCE 6110 Metal Forming Lubricant - 1 Gallon Container

ADDVANCE 6110 Metal Forming Lubricant - 1 Gallon Container

Metcor 71 Botanical Based Corrosion Preventative - 1 Gallon Container

Metcor 71 Botanical Based Corrosion Preventative - 1 Gallon Container

METKLEEN 2140 Cleaner Fluid - 5 Gallon Pail

METKLEEN 2140 Cleaner Fluid - 5 Gallon Pail

METSOL 9000 Water Soluble Fluid - 1 Gallon Container

METSOL 9000 Water Soluble Fluid - 1 Gallon Container

ADDVANCE 6120 Metal Forming Lubricant - 1 Gallon Container

ADDVANCE 6120 Metal Forming Lubricant - 1 Gallon Container

TAP-EZE X2 Tapping Fluid - 1 Gallon Container

TAP-EZE X2 Tapping Fluid - 1 Gallon Container

METCOR 52 Corrosion Inhibitor - 5 Gallon Pail

METCOR 52 Corrosion Inhibitor - 5 Gallon Pail

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

SYNSOL 7000 Semi-Synthetic Fluid - 1 Gallon Container

SYNSOL 7000 is the latest formulation in the SYNSOL line of coolants. SYNSOL 7000 is a high performance heavy-duty bio-stable semi-synthetic metal working fluid for machining and grinding of ferrous and non-ferrous metals. SYNSOL 7000 is formulated with botanical based lubricity additives and when mixed with water the unique botanical chemistry of SYNSOL 7000 forms a stable emulsion, resisting the growth of bacteria. When mixed with water the unique botanical chemistry of SYNSOL 7000 forms a stable emulsion, resisting the growth of bacteria. This product combines the best features of both oil-type and synthetic chemistry to provide a top performing semi-synthetic machining and grinding coolant. SYNSOL 7000 is formulated to provide exceptional tool life and long term, trouble free performance. This unique formulation is a versatile bio-stable metalworking fluid with superior rust protection and unsurpassed rancidity control. SYNSOL 7000 can be used in individual sumps and central systems.

Features & Benefits:
  • Remains stable in sump for longer periods of time
  • Excellent rancidity control
  • Forms stable emulsion in hard water
  • Excellent corrosion protection
  • Excellent lubricity and cooling properties
  • Superior tramp oil rejection
  • Low foaming
Applications:
  • Broaching
  • CNC Machining
  • Drilling
  • Grinding
  • Machining- General
  • Milling- Profiling
  • Reaming
  • Sawing
  • Sawing-Flood
  • Stamping
  • Swiss Machining
  • Tapping
  • Turning


Weights & Dimensions

  • Size 1 Gallon

Product Details

  • Brand Metalloid
  • Description Semi-Synthetic Fluid
  • Country of Origin Made in USA
  • Package Type Container
  • Formula Synsol 7000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SYNSOL 7000 Semi-Synthetic Fluid - 1 Gallon Container

SYNSOL 7000 Semi-Synthetic Fluid - 1 Gallon Container

Item #: WBB2152690

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant