Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DC Tech.

Model # :WBB2116621

MPN #: SZ101001

DC Tech SZ101001 - Knife Sterilizer Box, No Hole, 5" x 8" x 8"

Product Description
Features:
  • Stainless Steel Knife Sterilizers hang from the lavatory rim and are available in a variety of sizes and models.
  • Constructed with rustproof heavy gauge T-304 Stainless Steel and ruggedly built.
  • Designed with built-in Flange to hang from the lavatory rim.
  • Overflow lip channels excess water into lavatory bowl.
  • Boxes are top opening and can be used with immersion heaters or steam lines.
PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/2 in
Depth8 in
Height8 in
Weight4 lbs

Product Details

TypeNo Hole
MaterialT-304 Stainless Steel
DescriptionKnife Sterilizer Box
Manufacturers Part NumberSZ101001
BrandDC Tech.

Warranty

Warranty1 yr