Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edlund

Model # :WBB2007241

MPN #: KSR-5000

Edlund KSR-5000 - Knife Sanitizing Rack for KSS-5050 Knife Sanitizing System

Product Description
An Edlund exclusive! The KSS-5050 knife sanitizing system provides a complete method of liquid sanitizing, air drying, and storage of knives. The liquid sanitizing tank allows for submersion of the entire blade, thus ensuring complete sanitizing. The built-in KR-50R knife rack provides the facility for air drying and safe storage of knives. The stainless steel back plate provides a secure mounting method to a wall stud. The KSR-5000 liquid sanitizing rack is convenient for those operators already using Edlund wall mounted knife racks. NSF Certified.

Features:
  • NSF Certified
  • Fully enclosed in stainless steel for increased sanitation
  • Optional drainage tube
  • Removable inserts and tank for easy cleaning
  • Made in U.S.A.
PRICE
$269.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width6-1/4 in
Height2-3/4 in

Product Details

Made in the USAYes
MaterialStainless Steel
DescriptionKnife Sanitizer Rack
Manufacturers Part NumberKSR-5000
BrandEdlund

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNSF Certified