- Stainless Steel Knife Sterilizers hang from the lavatory rim and are available in a variety of sizes and models.
- Constructed with rustproof heavy gauge T-304 Stainless Steel and ruggedly built.
- Designed with built-in Flange to hang from the lavatory rim.
- Overflow lip channels excess water into lavatory bowl.
- Boxes are top opening and can be used with immersion heaters or steam lines.
DC Tech SZ101006 - Cleaver Sterilizer Box, With Coupling And Guard, 5" x 10" x 22"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$429.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 11 in |
| Height | 22 in |
| Weight | 10 lbs |
Product Details
| Type | With Coupling And Guard |
| Material | T-304 Stainless Steel |
| Description | Cleaver Sterilizer Box |
| Manufacturers Part Number | SZ101006 |
| Brand | DC Tech. |
Warranty
| Warranty | 1 yr |