Legend Valve® 1/2 PEX x 3/8" OD T-596NL No Lead Chrome Brass Stop Valve - 114-709NL
Write a Review
|
Questions & Answers (0)
Product Description
Legend Valve® 1/2 PEX x 3/8" OD T-596NL No Lead Chrome Brass 1/4 Turn Straight Stop Valve - 114-709NL
The T-596 is Legend Valves 1/4 turn lead free Chrome Supply Stop. It is a straight design for water flow control to household plumbing fixtures and appliances like, faucets, toilets, dishwashers, ice makers and washing machines.
The T-596 is Legend Valves 1/4 turn lead free Chrome Supply Stop. It is a straight design for water flow control to household plumbing fixtures and appliances like, faucets, toilets, dishwashers, ice makers and washing machines.
PRICE
$10.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 2-4/9 in |
| Height | 1-1/4 in |
| Weight | 0.2 lbs |
| Size | 1/2 x 3/8 in |
Product Details
| Ratings | 125 CWP |
| Valve Type | Quarter Turn Straight Supply Stop |
| Package Quantity | 1 |
| Manufacturers Part Number | 114-709NL |
| Configuration | PEX x OD |
| Brand | Legend Valve |
Warranty
| Warranty | 1 yr |