Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3150851

MPN #: 107-244NL

Legend Valve® T-543NL LF Brass Bent Nose Garden Valve, 3/4" FNPT

Product Description
3/4" T-543NL No Lead Brass Garden Valve

Features:
  • Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws
  • Downward-pointing, no-kink garden-hose-threaded outlet and vertical body design, make the T-543NL the ideal stand-pipe watering valve for garden center nurseries, greenhouses and farms alike
  • Large-diameter stem and oversized seat are designed for frequent-use watering applications
  • Green oval garden handle matches the surrounding foliage and is easy to operate with wet or gloved hands
  • Equipped with a stem packing and packing nut design, which are superior to packless-bonnet stem seal designs
  • All sizes accept 3/4" hose-thread-mounted vacuum breakers, including our models T-553, T-553C, T-554, T-555, T-556, T-557 and T-557C
  • Available in nominal 1/2", 3/4" or 1" FNPT pipe thread inlet x 3/4" MGHT hose thread outlet sizes
  • Third-party tested and certified in compliance with U.S. Federal Public Law 111-380 (National lead-free plumbing law)
  • End connections comply with ANSI / ASME B1.20.1 (female NPT inlet) and B1.20.7 (3/4" male garden hose outlet)
  • Manufactured in an ISO accredited facility
  • Working Pressure, Non Shock (PSI) - Cold working pressure (CWP): 125 P.S.I
  • Saturated Steam (WSP): Not suitable for steam service
  • Size - 1/2" FNPT x 3/4" MGHT


PRICE
$21.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3-3/16 in
Working Pressure125 lbs
Size3/4

Product Details

MaterialLead Free Brass
Valve TypeGarden
Package Quantity1
Manufacturers Part Number107-244NL
ConfigurationFNPT
BrandLegend Valve

Compliance & Certifications

CertificationsANSI/ASME B1.20.1, B1.20.7