Legend Valve® T-548 Brass Commercial 1/4 Turn Sillcock Valve with Vacuum Breaker, 1/2" FNPT
Write a Review
|
Questions & Answers (0)
Product Description
1/2" T-548 Satin Brass Commercial Ball Valve Sillcock with Softouch Handle & Key. No lead bronze. ANSI/NSF 372. 250 CWP. Maximum Temperature 180°F
PRICE
$38.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Working Pressure | 125 lbs |
| Size | 1/2 |
Product Details
| Material | Satin Chrome Brass |
| Valve Type | Sillcock |
| Package Quantity | 1 |
| Manufacturers Part Number | 107-441 |
| Configuration | FNPT |
| Brand | Legend Valve |
Compliance & Certifications
| Certifications | ANSI/NSF 372 |