Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB2321822

MPN #: F24960-0003

Bel-Art F24960-0003 Lead Lined Polyethylene Storage Box

Product Description
This storage system is excellent for storing vials of isotopes, contaminated instruments and tools, radioactive samples, solutions, or waste.

Features:
  • 0.76mm (0.030") thick lead shield encased in 6.4mm (1/4") thick high-density polyethylene helps contain radiation without lead exposure
  • Each box has a cover of the same lead/polyethylene construction with a 32mm (1-1/4") external overlap designed to prevent radiation escape
  • Handle opening is 89 x 29mm (3-1/2 x 1-1/8")


PRICE
$1,299.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width10 in
Height10 in

Product Details

MaterialPolyethylene
SterileYes
Package Quantity1
DescriptionLead Lined Polyethylene Storage Box
ColorWhite
Manufacturers Part NumberF24960-0003
BrandBel-Art