Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Equip by T&S

Model # :WBB344747

MPN #: 5EF-2D-DS

T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome

Product Description
Equip by T&S 5EF-2D-DS Deck Mounted, 4" Centerset Electronic Sensor Faucet W/Mixing Valve, 2.2 GPM

This ADA Compliant electronic deck mounted cast spout faucet is ideal for commercial hand washing sinks. Unit can be powered by using the AC adapter (included) by plugging in the 144 Long Power Cord or operated by DC with the use of 4 (AA) Batteries (not included). Faucet also comes with a Temperature control mixing valve to deliver ideal temperatures and 18 flexible stainless steel supply hoses for easy installation. Rough-In Requirement is (1) 1 Center Shank Mounting Hole and (2) 1/2 Mounting Stud Holes on 4 Centers.

Features:
  • Electronic 4 centerset spout, deck mount faucet
  • Vandal resistant aerator
  • AC/DC control module
  • Temperature control mixing valve
  • 18 hot and cold supply stop, flexible connector hoses
  • Polished Chrome
  • ADA compliant
  • Sensor range adjustment
  • 3/8 Fem Compression For 3/8 Supply Stops
  • Easy to install
  • ½ NPSM male inlet and outlet threads
  • Mechanical Mixing Valve
  • Removable Strainer
  • 144 power cord
PRICE
$605.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height4-7/8 in
Inlet Connection3/8 in
Centers4 in
Hose Length18"
Spout Reach5-3/16 in
Spout Height3-5/8 in

Product Details

ColorSilver
Power SupplyAC/DC (4) AA Batteries
Gallons per Minute2.2 gal/min
Liters per Minute8.33 LPM
StyleBelow Deck Mixing Valve
Mounting LocationDeck
FinishChrome
MaterialChrome Plated Brass
DescriptionElectronic Sensor Faucet
Package Quantity1
Manufacturers Part Number5EF-2D-DS
Faucet Holes3
Handle StyleSensor
Mixing ValveIncluded
BrandEquip by T&S

Compliance & Certifications

CertificationsASME A112.18.1- / CSA B125.1, ANSI/UL 1951
ADA CompliantYes