Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




T&S Brass

Model # :WBB344692

MPN #: B-0113-B

T&S Brass B-0113-B Pre-Rinse Unit

Product Description
Features:
  • Pre-Rinse Unit
  • 1.42 GPM
  • Single hole base faucet with "Pop and Lock" riser installation feature
  • 6" (152 mm) wall bracket
  • 18" (457 mm) flexible inlets with 1/2" couplings
  • B-0107 spray valve
  • 45" (1143 mm) high
  • 24" (610 mm) riser
  • 44" flexible stainless steel hose
  • 1/2" NPT male inlets
  • 14" (356 mm) overhang
  • 19-3/8" (492 mm) clearance
PRICE
$589.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height43-1/4 in
Inlet Connection1/2 in
Hose Length44 in
Riser Height24
Spout Height12-5/8 in
Wall Bracket Size6 in

Product Details

ColorSilver
Gallons per Minute1.42 gal/min
Liters per Minute5.38 LPM
Mounting LocationDeck
MaterialChrome Plated Brass
Connection StyleCompression
Package Quantity1
Manufacturers Part NumberB-0113-B
Faucet Holes1
Handle StyleDouble Lever W/Spray
BrandT&S Brass

Compliance & Certifications

CertificationsASME A112.18.1 / CSA B125.1, NSF/ANSI 61, AB1953-2006
ADA CompliantNo