Features: Lead Free Cartridge 2 Handle Cold Material of Construction Ceramic Height 2 1/4 In Cartridge Type Ceramic Disc For Use With Zurn 2 Handle Manual Faucets-Interchangeable With Chicago Faucet 1-100-XT and 1-99-XT Cartridges -Chicago's Cartridges Do Not Fit any Zurn Faucet -Used On All Zurn Faucets Except For The Widespread (Z831) Faucet
The KOHLER® Rite-Temp valve system sets standards for ease of installation, application versatility, and long-term reliability, simplifying your plumbing project and providing maximum flexibility for future changes or upgrades. The Rite-Temp valve platform uses the latest pressure-balancing technology to provide anti-scald protection and temperature control for enhanced showering comfort. Once the valve is installed, select your finished trim and finish from KOHLER®'s comprehensive design portfolio. Should you decide to remodel in the future, simply change out your trim for the latest ...