Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3799124

MPN #: 8304-KS-NA

Kohler® Universal Rite-Temp™ Pressure-Balancing Valve Body Cartridge Kit w/Service Stops

Product Description
The KOHLER® Rite-Temp valve system sets standards for ease of installation, application versatility, and long-term reliability, simplifying your plumbing project and providing maximum flexibility for future changes or upgrades. The Rite-Temp valve platform uses the latest pressure-balancing technology to provide anti-scald protection and temperature control for enhanced showering comfort. Once the valve is installed, select your finished trim and finish from KOHLER®'s comprehensive design portfolio. Should you decide to remodel in the future, simply change out your trim for the latest design without the need to change the valve installation.

Features:
  • Includes valve body, pressure balance cartridge, rough-in guide, and mudguard
  • 1/2" Universal NPT and direct sweat inlets and outlets with stops (uninstalled kit)
  • Service stops include integral check valves
  • 5.0 gpm (18.9 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Single lever design cycles from off through cold to hot
  • One-piece cartridge design simplifies installation and maintenance
  • Adjustable high-temperature limit stop to control maximum water temperature
  • Requires valve trim to complete installation (sold separately)
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Forged dezincification-resistant brass body provides long term reliability and resistance to aggressive water conditions


Installation:
  • Designed for use in standard, back-to-back, and thin wall installations
  • Valve body features integral mounting locations and symmetrical valve inlets to simplify installation
  • Cartridge is reversible for installations where hot and cold supplies are reversed
  • Rough-in guide designed for both standard and thin wall installations
  • Installed valve rough-in can be flushed and pressure-tested to 150 psi max (air or water) without cartridge by using test cap (sold separately)


PRICE
$145.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/2 in

Product Details

Mounting LocationWall
MaterialBrass
ColorBlack
SeriesRite-Temp
Manufacturers Part Number8304-KS-NA
Hose IncludedNo
Slide Bar IncludedNo
BrandKohler

Compliance & Certifications

WaterSense CertifiedNo
ADA CompliantNo