Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




T&S Brass

Model # :WBB548825

MPN #: B-7212-01

T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel

Product Description
T&S Brass B-7212-01" Open Hose Reel W/ 15' Hose, Epoxy Coated Steel

Features:
  • EB-0107 blue spray valve with heat resistant handle
  • 15' (4.5m) of heavy-duty blue hose, 3/8 I.D.
  • Ratcheting system holds the length of the hose until a slight tug; retracts automatically
  • 3/8 NPT female inlet
  • Adjustable hose bumper
  • Multi-fit bracket for wall, ceiling or under counter mounting
PRICE
$1,699.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height14-3/8 in
Inlet Connection3/8 in
Hose Length15' in

Product Details

ColorSilver
Gallons per Minute4 gal/min
Liters per Minute15.14 LPM
Mounting LocationWall
MaterialOxpy Coated
Package Quantity1
Manufacturers Part NumberB-7212-01
Handle StyleSpray
BrandT&S Brass

Compliance & Certifications

ADA CompliantNo