Features:
- 44 Stainless Steel Hose
- Self Closing Squeeze Valve
- 24 Riser
Weights & Dimensions
| Height | 39-3/4 in |
| Inlet Connection | 3/8 in |
| Hose Length | 44 in |
| Riser Height | 24 |
| Spout Height | 14-1/16 in |
| Wall Bracket Size | No in |
Product Details
| Color | Silver |
| Gallons per Minute | 1.42 gal/min |
| Liters per Minute | 5.38 LPM |
| Mounting Location | Riser Assembly |
| Material | Brass |
| Connection Style | NPT |
| Package Quantity | 1 |
| Manufacturers Part Number | B-2250 |
| Handle Style | Spray |
| Brand | T&S Brass |
Compliance & Certifications
| ADA Compliant | No |