Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3230770

MPN #: 204

Sani-Lav® 8" Center Wall Mount Faucet, 10" Swivel Spout with Flow Rate of 2 GPM

Product Description
Wall-mounted manual faucet with 8" centers. 10" swivel spout with a flow rate of 2 GPM. 4" blade handles. Solid, cast brass construction for maximum strength and durability. Standard flow rate is 2 GPM.

Includes:
  • (1) Splash Mount Faucet – Model 204
  • (2) Faucet Mounting Kit Model – 1009


PRICE
$309.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height11-3/8 in
Inlet Connection1/2 MNPT in
Centers8 in
Spout Reach10 in

Product Details

ColorSilver
Gallons per Minute2 gal/min
Liters per Minute7.57 LPM
Mounting LocationBacksplash
MaterialChrome Plated Brass
Manufacturers Part Number204
Faucet Holes2
Handle StyleLever
BrandSani-Lav

Compliance & Certifications

CertificationsNSF/ANSI 61, Section 9 by CSA, ASME A112.18.1/CSA B125.1
Lead Free CompliantYes
NSF CertifiedYes