Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




T&S Brass

Model # :WBB548804

MPN #: B-1141

T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck

Product Description
T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4 Centers & 133X Swing Gooseneck

Features:
  • Deck mounted
  • Bronze body
  • Removable seats
  • 6-1/2 (165mm) long x 2 (51mm) wide chrome plated escutcheon
  • 4 (102mm) centers
  • 1-1/2 (38mm) long shanks
  • 1/2 IPS thread W/ 1/4 NPT Tailpiece, Nut
PRICE
$154.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height11-3/8 in
Inlet Connection1/2 MPT in
Centers4 in
Spout Reach5-3/4 in

Product Details

ColorSilver
Spout TypeGooseneck
Gallons per Minute2.2 gal/min
Liters per Minute8.3 LPM
Mounting LocationDeck
MaterialBrass Body
Valve TypeEterna Compression
Manufacturers Part NumberB-1141
Faucet Holes2
Handle StyleLever
BrandT&S Brass

Compliance & Certifications

CertificationsASME A112.18.1 / CSA B125.1, NSF 61-9 & 372
Lead Free CompliantYes
ADA CompliantYes
NSF CertifiedYes