Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
T&S Brass

Model # :WBB344755

MPN #: B-0665-BSTR

T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet

Product Description
T&S Brass B-0665-BSTR Service Sink Faucet - Rough Chrome

Features:
  • Service Sink Faucet - Polished Chrome
  • Built in screwdriver stops
  • 8 (203 mm) centers adjustable from 7-3/4 (197 mm) to 8-1/4 (210 mm)
  • 2-3/8 (60 mm) clearance from wall to center line of faucet
  • 8-7/8 (225 mm) from wall to center of outlet
  • Rough chrome plated finish
  • Vacuum breaker nozzle with 3/4 garden hose thread and pail hook
  • Top support wall brace
  • 1/2 NPT female inlet
  • Includes spring checks
CLEARANCE PRICE
$139.95

was $219.95
Save $80.00 (36%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection1/2 FNPT in
CentersAdj. 7-3/4 - 8-1/4 in
Spout Reach6/1/2002 in

Product Details

Vacuum BreakerYes
ColorSilver
Spout Type3/4" Hose End
Gallons per Minute12.96 gal/min
Mounting LocationWall
MaterialSolid Brass
Valve TypeEterna Compression
Manufacturers Part NumberB-0665-BSTR
Faucet Holes2
Handle StyleLever
BrandT&S Brass

Compliance & Certifications

CertificationsASME A112.18.1 / CSA B125.1, NSF 61-9 & 372, ASSE 1001
Lead Free CompliantYes
ADA CompliantYes