Built-in automatic reset check valve prevents reverse flow of gases by cutting off the gases under back pressure. Before disconnection, gas must be shut off at regulators. Color codes provide speed and safety. QC-RHF-A has A-Connection.
WY MASTER TIP CLEANER #2 Uniform ridges wipe and polish the orifice wall Tapered ends allows smooth easy entry without scratching Attractive aluminum case with a contained spool assembly Smooth leader pilot Tangle-free closed loops Includes: 22 Cleaners, File
Hose Repair Kit w/C-5 Tool Fast, easy concave crimp ensures strong connections Includes: Fittings, Crimping Tool, Case includes full color label and description chart
The POWER MIG 215 MPi multi-process welder is a reliable, easy-to-use machine for the general fabricator, small contractor or repair personnel. The sleek and solid ergonomic design with multiple lift points maximizes mobility around the shop, and user-friendly technology makes the setup process and selection of weld settings incredibly simple. Take on any job – MIG, TIG, Stick or Flux-Cored – with the versatile POWER MIG 215 MPi welder. Features: Multi-Process Capable - Welds MIG, Flux-Cored, Stick, and DC TIG Dual Input Voltage - 120V and 230V inputs so you can plug into any common power ...
For cleaning copper pipe and fittings and other soft metals. Use for deburring and roughing copper tubing, as well as plastic pipe. Sand cloth backing is covered 100% with a tough aluminum oxide abrasive that provides fast cleaning and long life.