Includes 10-each of Forney® Industries Item 54770, Regular Duty Universal Top Post Terminals. Features: High quality battery terminal ends for many applications and uses Fits wire sizes from #8 gauge to #4/0 Meets or exceeds S.A.E. standards Proven tough in rigorous testing Designed to restore worn battery cables to original configuration or to convert from one battery style to another Warranty: 30 Days
The Cool-Arc® 40 (115 volt) is a reliable and affordable water cooler for water-cooled MIG or TIG as well as plasma cutting applications. The Cool-Arc® 40 features a rugged industrial pump manufactured by Pro-Con®, the leading pump manufacturer for welding water coolers. This pump is an industry standard, making the Cool-Arc® 40 easy to service and maintain. The Cool-Arc® 40 operates smoothly and minimizes vibrations that would otherwise be transferred to the welding torch. Compatible with all Lincoln water-cooled systems including Cobramatic®. Features: Industry standard Pro-Con® ...
The Magnum® SG a lightweight, well balanced semiautomatic spool gun designed for easy and reliable aluminum wire feeding with a variety of CV power sources and engine-driven welders. Rated 250 amps @ 60%, the Magnum® SG features a generous 25 ft (7.5 m) gun cable and integrated wire feed speed control in the handle to cut your trips back to the power source. Easy to set up, operate and maintain. The Magnum® SG is a great addition to your welding tool set. Features: Sizable Trigger is easy to use with gloved hands Remote Wire Speed Control reduces trips to the welding power source ...
Designed to integrate directly with the Power Wave® S-Series and R-Series power sources, the Cool-Arc® 55S is a rugged and reliable smart water cooler capable of cooling torches rated up to 500 amps that activates only when needed and constantly monitors flow to ensure protection of welding guns and torches. Features: Communicates directly with S-Series and R-Series Power Wave power sources to activate only as needed and ensure adequate coolant flow Recommended smart cooler for semi-automatic MIG and TIG applications 115V/1Ph/50/60Hz Cooling Capacity (BTU): 4540 BTU/hr. (1.33 kW) @ 1 ...
WY STANDARD TIP CLEANER#1 Uniform ridges wipe and polish the orifice wall Tapered ends allows smooth easy entry without scratching Attractive aluminum case with a contained spool assembly Smooth leader pilot Tangle-free closed loops Includes: (13) Cleaners, File