PestWest T5 Quantum Shatter Resistant Lamp 14W X 21"
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Replacemnet Part |
| Wattage | 14 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 130-000177 |
| For Use With | Mantis Vega, Sirius, On Top ProES & Nemesis Quattro |
| Bulb Type | T5 |
| Brand | PestWest |
Related Products
Prolong the life of glue boards with Refleckobakt sleeves. Thin designs and longer lasting glue boards are made possible thanks to the Reflectobakt® sleeve available in T5 (5/8"), T8 (1") and T12 (1-1/2"). This sleeve shields the full-sized glue board from the drying effect of the UV light, thus making the systems more effective for longer periods of time. NOTE: Don't throw the Reflectobakt sleeves away! Remove them from the spent lamps and place them on the fresh replacement lamps for optimal performance.
Discreet professional fly light trap attracts and eliminates flying insects safely and efficiently. Ideal for use in dining areas, hotels, restaurants, hospitals and other public areas. DISCREET, out of public view. Silent capture. T8 Lead free shatter resistant Quantum lamps. High performance, Sconce insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.
4 x 14W innovative T5 Quantum Lamps provide superior UV output, with less glass content and energy consumed than T8 and T12 lampsthe lamps feature an FDA compliant FEP shatter resistant coating which provides contamination protection in glass-free zonesPower on and grid on warning lights offer provide the ability to see if the unit is powered at a distanceDoor open shut-off safety switch provides extra safety for servicing to avoid accidents or injuryElectronic ballast provides superior energy savings by 44% or moreStainless steel construction allows this durable unit years of low ...
Powerful, energy efficient system for highinsect density areas Features: 4x14W 21" innovative T5 (5/8") Quantum Lamps: superior UV output, lessglass content and energy consumed than T8 and T12 lamps FDA compliant FEP shatter resistant coating: protection in glass-freezones "Power on" and "grid on" warning lights offer easy inspection at adistance Door open shut-off safety switch: extra safety for servicing Electronic ballast: superior energy savings by 44% or more Powder coated white or stainless steel construction: durable for years oflow maintenance service IEC plug, available in 110v & ...
Discreet, professional fly light trap attracts and eliminates flying insects, ideal for use in dining areas, hotels, restaurants, hospitals and public areas. DISCREET, out of public view. Silent capture. T5 Lead free shatter resistant Quantum lamps. High performance, Sconce insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.lies are caught silently on the glueboard.Provide a safe environment for friends, family and customers, with no pest control chemicals.Durable and easy to clean.The unit can be wall mounted for unobtrusive, discreet fly ...