PestWest Mantis Uplight Max 36 Wall Sconce 36W Commercial Fly Light - Gray
Write a Review
|
Questions & Answers (0)
Product Description
Discreet professional fly light trap attracts and eliminates flying insects, ideal for use in dining areas, hotels, restaurants, hospitals and public areas. DISCREET, out of public view. Silent capture. T8 Lead free shatter resistant Quantum lamps. High performance, Sconce insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.Flies are caught silently on the glueboard.Provide a safe environment for friends, family and customers, with no pest control chemicals.Durable and easy to clean.The unit can be wall mounted for unobtrusive, discreet fly controlCan be painted, wall papered or wrapped to match existing décor.Easy to install – just plug and play!A 20+ years brandFood safety regulation and Food code compliant
PRICE
$315.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 8-1/4 in |
| Height | 8-3/4 in |
| Weight | 8 lbs |
Product Details
| Voltage | 110/230 V |
| Mount | Wall mounted |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 125-000204 |
| Brand | PestWest |
Compliance & Certifications
| Certifications | UL Listed |