PestWest T8 Shatter Resistant Quantum Lamp 25W X 18"
Write a Review
|
Questions & Answers (0)
Product Description
Replacement lamps for Insect-o-Cutor GB18, GBP182
PRICE
$14.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Replacemnet Part |
| Wattage | 25 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 130-000173 |
| For Use With | Insect-o-Cutor GB18, GBP182, B&G Matrix |
| Bulb Type | T8 |
| Brand | PestWest |