PestWest T12 Quantum Lamp 40W X 24"
Write a Review
|
Questions & Answers (0)
Product Description
Replacement lamps for Pelsis Exocutor 80, Exalibur-HL0160 etc. PestWest Quantum® lamps are uniquely designed for maximum efficacy. 40% more attractive to files than BL350 lamps. PestWest Quantum® lamps are lead free and low Mercury (Hg).
PRICE
$16.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
Product Details
| Type | Replacemnet Part |
| Wattage | 40 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 130-000145 |
| For Use With | Pelsis Exocutor 80, Exalibur-HL0160, Mantis 4x4 Extra Large Fly Light |
| Bulb Type | T12 |
| Brand | PestWest |