Satco 80-1813 Halogen Socket w/Metal Plate - 2 Mounting Holes
Write a Review
|
Questions & Answers (0)
Product Description
Halogen Socket w/Metal Plate -, 2 Mounting Holes
GX5.3 Base. 8-in. 180-#176;C Leads. 750W-250V
GX5.3 Base. 8-in. 180-#176;C Leads. 750W-250V
PRICE
$4.06
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Wattage | 75 W |
| Voltage | 250 V |
| Color | Silver |
| Terminal | Lead |
| Manufacturers Part Number | 80-1813 |
| Leads | 8" 180°C Leads |
| Base Type | Gx5.3 |
| Brand | Satco |