Satco 80-1255 T8/T12 Medium Profile Shunted Fluorescent Lampholder
Write a Review
|
Questions & Answers (0)
Product Description
Shunted for Instant Start Ballast Applications Slide-On Mounting, 20 Gauge Slots Upper and 18 Gauge Lower 15/8-in. H x 11/4-in. W x 3 /4-in. D
PRICE
$1.39
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.25 in |
| Height | 1.625 in |
Product Details
| Mounting Location | Slide-On |
| Wattage | 660 W |
| Voltage | 600 V |
| Color | White |
| Manufacturers Part Number | 80-1255 |
| Base Type | T8/T12 |
| Brand | Satco |