Interion by Global Industrial
Model # :WB277500
Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D
|
Questions & Answers (0)
Product Description
This metal tabletop bracket from Interion® By Global Industrial can connect 2 Interion® Office Partition Furniture desks together. All connecting hardware included.
PRICE
$16.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-5/8 in |
| Width | 3-1/8 in |
| Depth | 3-1/8 in |
| Thickness | 1/8 in |
Product Details
| Type | Panel Bracket |
| Material | Metal |
| Description | Tabletop Connector Bracket |
| Top Color Family | Black |
| Manufacturers Part Number | 277500 |
| For Use With | All Traditional Partitions |
| Collection | Traditional |
| Brand | Interion by Global Industrial |