Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CanDo

Model # :WBB2180463

MPN #: 10-0714

CanDo® Magneciser® Table-Top Shoulder, Arm and Wrist Exerciser

Product Description
The CanDo® Magneciser® horizontal table-top shoulder exerciser offers ultra-quiet magnetic, bi-directional resistance to exercise muscles and joint of the shoulder, arm, wrist and upper body. Arm adjusts from 13 to 22"es to adjust the arc of the horizontal shoulder wheel. Each unit comes with a fully automatic 5-function digital LCD display; speed, elapsed time, calories, distance and scan of all functions. Resistance is controlled by turning the resistance knob. Units use 2 AA batteries (included). Dimensions: 15" x 38" x 11".

PRICE
$545.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width38 in
Height11 in
Weight26 lbs

Product Details

Assembly RequiredYes
TypePedal Exercisers
DisplayAutomatic 5 Function LCD Display
ColorWhite
MaterialSteel
DescriptionMagneciser® Table-Top Shoulder, Arm and Wrist Exerciser
Package Quantity1
Manufacturers Part Number10-0714
BrandCanDo

Warranty

Warranty1 yr