Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2812027

MPN #: 209100-LG

Medical Record Drop Box - Grey

Product Description

Omnimed medical records Dropboxes are constructed of weld heavy guage steel that is powder coated light grey. The dropbox has cutouts that identify "charts" below the drop opening. It will accept charts up to 3" thick. It can be mounted on the wall or placed on the floor. Multiple units will be keyed the same unless specified by the customer to key differently.

PRICE
$459.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
459.95
Buy 6 units - 10 units
439.95Save $20.00 (4%)
Buy 11+ units
425.95Save $34.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth12 in
Height26-3/4 in

Product Details

Lock TypeKeyed Lock, Keyed Differently
Number of Adjustable Shelves0
MaterialSteel
ColorGray
Number of Fixed Shelves1
Base TypeFrame