Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
REED Instruments

Model # :WBB3788306

MPN #: R7050

REED Instruments Tachometer, Photo, 99999 Rpm

Product Description
This pocket-sized compact photo tachometer measures the RPM (revolutions per minute) of rotating objects without contact. The R7050 also features a digital counter capable of counting moving objects passing through the instrument's field of view and built-in memory capable of recalling maximum, minimum values as well as last value stored.

Features:
  • Provides fast and accurate RPM measurements of rotating objects without contact and revolution count of moving objects
  • Built-in laser pointer identifies target area
  • Durable double molded plastic housing and backlit LCD display
  • Internal memory recalls maximum, minimum values as well as last value stored
  • Low battery indicator and auto shut-off
Applications:
  • Identify issues with rotational equipment such as: Conveyors, Turbines, Compressors, Fans and Blowers
  • Automated Assembly and Production Lines
  • Count moving product on production line
Features:
  • Reflective Tape
  • Soft Carrying Case
  • Batteries


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/16
Width2-5/16 in
Height1-1/2
Gauge Writing Color FamilyBlack
Gauge MeasuresRPM

Product Details

Manufacturers Part NumberR7050
FunctionDigital
BrandREED Instruments
Sensor TypeNon Contact