Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
REED

Model # :WBB3788364

MPN #: R7010

REED Instruments Vibration Meter

Product Description
The R7010 Vibration Meter is designed to provide accurate vibration analysis by measuring velocity, acceleration, and displacement, making it ideal for a range of industrial applications. Its innovative 360° screen rotation feature allows users to view readings from any angle, ensuring convenience and flexibility during operation. This meter is also equipped with interchangeable short and long probes, allowing it to adapt to different measurement needs, making it suitable for a variety of surfaces and machinery.

Features:
  • Measures velocity, acceleration and displacement to determine vibration level
  • Built-in LED flashlight
  • Rechargeable li-ion battery
  • Interchangeable short and long probes to meet application requirements
  • Low battery indication and auto shut off
Includes:
  • Long Probe
  • Short Probe
  • USB Cable
  • Carrying Case
Applications:
  • Evaluation of rotational industrial equipment (fans, pumps, turbines, compressors, conveyors, motors and bearings)
  • Equipment shock and pulsation checks
  • Preventative maintenance programs
  • Power hand tools and transportation equipment


PRICE
$569.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/10 in
Width2-1/2 in
Height1-1/10 in

Product Details

Resolution0.1m/s2/0.1 mm/s/0.001mm
TypeVibration Meter
Capacity199.9 m/s2
Manufacturers Part NumberR7010
Case IncludedYes
BrandREED