Taco Zone Valve 571 Geothermal 3/4" Sweat
Write a Review
|
Questions & Answers (0)
Product Description
Designers prefer these valves for their quiet and dependable operation. Installers appreciate the open lever and twist-off head that makes installation and service easy.
PRICE
$309.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/8 in |
| Depth | 2 in |
| Height | 4-13/16 in |
Product Details
| Type | Standard |
| Voltage | 24 V |
| Material | Bronze |
| Description | 2-Way |
| Max Operating Pressure | 125 psi |
| Manufacturers Part Number | 571 |
| Max Temperature | 240 °F |
| Brand | Taco |
Warranty
| Warranty | 3 yr |