Circ, Bronze, 7/8Od Sweat, 115V
|
Questions & Answers (0)
Product Description
Taco Circ, Brz, 7/8Od Sweat, 115V
The Taco 006 Cartridge Circulator is designed for circulating hot or chilled fresh water in open or closed -loop, lower-flow applications.
The Taco 006 Cartridge Circulator is designed for circulating hot or chilled fresh water in open or closed -loop, lower-flow applications.
PRICE
$575.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Head | 0-9 ft |
| Inlet Connection NPT | 3/4 Sweat in |
Product Details
| Max Fluid Temperature | 40 °F |
| RPM | 3250 rpm |
| Type | Flange Included |
| Horsepower | 1/40 HP |
| Amperage | 0.52 A |
| Hertz | 60 Hz |
| Min Fluid Temperature | 220 °F |
| Flow | 0-10 gal/min |
| Voltage | 115 V |
| Material | Bronze |
| Phase | 1 |
| Description | Flanged Cartridge Circulator |
| Max Operating Pressure | 125 psi |
| Manufacturers Part Number | 006-B4 |
| Brand | Taco |