x

Take 15% off your entire order!

Offer applied at checkout

+

Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red

Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red

Item #: WBB2014146

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Motorola PMLN7221 Molded Soft Carry Case For T400 Series

    $27.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Motorola PMLN7220 Belt Clip Twin Pack For T400 Series

    $15.75

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Motorola PMLN7250 Wall/Desk Stand Kit For T400 Series, Black

    $18.75

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$69.99 up to 13% OFF

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red

Features:
  • FM Radio
  • 22 Channels including Weather Channels (7 NOAA) With Alert
  • Built-In Flashlight
  • Emergency Alert Button
  • Quiet Charge
  • PTT Power Boost
  • iVOX/VOX Hands-Free
  • 20 Call Tones
  • Quiet Talk
  • Eco-Smart
  • Scan
  • Talk Confirmation Tone
  • Low Battery Alert
  • Battery Meter
  • Battery Save
  • Keypad Lock
  • Auto Squelch
  • Time-Out Timer
  • Channel Busy


Includes:
  • 1 - Radio
  • 1 - Micro-USB Wall Charging Cable
  • 1 - NiMH Rechargeable Battery
  • 1 - Whistle Belt Clip
  • 1 - Wall/Desk Stand
  • 1 - User Guide

Range:
  • Up To 35 Miles
  • Mountain To Valley: Up To 35 Miles
  • Open Water: Up To 6 Miles
  • Neighborhood: Up To 1 Mile


The communication range quoted is calculated under optimum conditions, with an unobstructed line of sight. Actual range will vary depending on terrain and conditions, and is often less than maximum possible. Your actual range will be limited by several factors including, but not limited to, terrain, weather conditions, electromagnetic interference, and obstructions.

  • WIDTH INCHES 2-1/4
  • DEPTH INCHES 7-1/2
  • HEIGHT INCHES 1-7/16
  • COLOR FINISH White/Red
  • ASSEMBLY Assembled
  • BATTERY NiMH Rechargeable Or AA Batteries
  • BRAND Motorola
  • DESCRIPTION Recreational Radio
  • MANUFACTURERS PART NUMBER T480
  • MODEL Recreational
  • PACKAGE QUANTITY 1
  • POWER NiMH Rechargeable Or AA Batteries
  • RANGE Up To 35 Miles
  • STYLE Rechargeable
  • TYPE Talkabout T400 Series
  • LIMITED WARRANTY 1 Year
  • WEIGHT LBS 1.1
  • # CHANNELS 22 Channels Including 11 Weather
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Motorola PMNN4477AR, 800 mAh 3XAA NiMH Replacement Battery

Motorola PMNN4477AR, 800 mAh 3XAA NiMH Replacement Battery

Item #: B2014141

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$20.50

Motorola PMLN7240 Whistle Belt Clip Twin Pack For T400 Series

Motorola PMLN7240 Whistle Belt Clip Twin Pack For T400 Series

Item #: B2014143

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.00

Motorola 53727 Talkabout® Earbud with PTT Microphone

Motorola 53727 Talkabout® Earbud with PTT Microphone

Item #: B0020495

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.50

Motorola 53725 Talkabout® Headset w/ Swivel Boom VOX Microphone

Motorola 53725 Talkabout® Headset w/ Swivel Boom VOX Microphone

Item #: B0020266

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$17.25

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Motorola PMLN7221 Molded Soft Carry Case For T400 Series

$27.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Motorola PMLN7220 Belt Clip Twin Pack For T400 Series

$15.75

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Motorola PMLN7250 Wall/Desk Stand Kit For T400 Series, Black

$18.75

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Motorola PMNN4477AR, 800 mAh 3XAA NiMH Replacement Battery

$20.50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Motorola PMLN7240 Whistle Belt Clip Twin Pack For T400 Series

$19.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red

Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red

Item #: WBB2014146

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red
    Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red
    Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red
    Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red
    Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red
    Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red
    Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red
    Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red
    Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red
    Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red
    Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red
    Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red
    Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red
    Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red
    Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red
    Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red
    Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red
    Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red
    Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red
    Motorola Talkabout® T480 Emergency Preparedness Two-Way Radio, White/Red
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant