Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ClearSpan

Model # :WBB361947

MPN #: 108312PW

Econoline Storage Building 30'W x 15'H x 100'L White Pony Wall

Product Description
Protect your valuable investments. Ideal protection from wind, rain, snow and sun. Pony wall style. Please note that height listed is actual height of building. Frames are manufactured from our 14 gauge Allied Gatorshield structural steel tubing. 10 oz 22 mil white premium polyethylene rip-stop covers have a 7 year warranty. Rafter spacing is 5'. For added strength and durability, particularly in heavy snow areas, we recommend adding one of our rafter kits, sold separately. Custom end panel kits are available both with and without zippered doors. Includes heavy duty mounting feet.

PRICE
$27,679.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Width30 ft
Height15 ft
Weight4260 lbs
Rafter Spacing5'
Peak Height15'
Material Weight10
Canopy Material Thickness22 mil

Product Details

Assembly RequiredYes
TypeStorage Building
ColorWhite
StylePony Wall
Country of OriginUnited States
Capacity45000 ft³
MaterialPolyethylene
Package Quantity1
Frame Material2.34" Steel Pipe
Manufacturers Part Number108312PW
BrandClearSpan