Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3195020

MPN #: DWI-358-3622K

Diversified Spaces Access Tall Storage with Glass Doors, 36"W x 22"D x 84"H, Red Oak

Product Description
Showcase your specimens with this beautiful clear glass door cabinet. Solid hardwood, solid oak and oak veneers, protected by a chemical resistant, earth-friendly UV finish. The oak framed 3/16" tempered glass doors are designed to crumble when broken preventing large dangerous shards. Each cabinet comes with a three-point locking system. The 24"W cabinet has one locking door that is hinged right. Glass door units have one fixed and four adjustable 1" shelves (weight capacity: 40 lbs. per sq. ft.).

Features:
  • 36"W x 22"D x 84"H
  • Constructed of solid oak and oak veneers
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Locking oak framed doors with 3/16" tempered glass
  • Made in the U.S.A.
  • Rubber base molding


PRICE
$2,189.60

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth22 in
Height84 in

Product Details

Assembly RequiredNo
TypeWooden Cabinet
Shelf Capacity40 lbs
Frame Color FamilyRed Oak
ColorTan
Top Color FamilyRed Oak
Number of Drawers0
Number of Shelves6
MaterialRed Oak
Construction TypeAssembled
DescriptionTall Storage with Glass Doors
Frame MaterialRed Oak
Manufacturers Part NumberDWI-358-3622K
CollectionAccess
Top MaterialRed Oak
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr