Diversified Spaces Wood Clear Door Storage Cabinet 372-3616- 36"W x 16"D x 84"H
Write a Review
|
Questions & Answers (0)
Product Description
Wood Clear Door Storage Cabinet 36x16x84
Constructed of solid oak, hardwood and oak veneers, using dowel construction, with natural transparent finish to highlight the beauty of real wood. Solid oak framed glazed doors are hinged with three-point locking handles. Tempered glass is 3/16" thick. Store safely and conveniently on 1" adjustable shelves. Featured adjustable wire dividers for various sized storage. Dividers can be removed to use shelves for general storage. Overall dimensions 36"W x 16"D x 84"H.
Constructed of solid oak, hardwood and oak veneers, using dowel construction, with natural transparent finish to highlight the beauty of real wood. Solid oak framed glazed doors are hinged with three-point locking handles. Tempered glass is 3/16" thick. Store safely and conveniently on 1" adjustable shelves. Featured adjustable wire dividers for various sized storage. Dividers can be removed to use shelves for general storage. Overall dimensions 36"W x 16"D x 84"H.
PRICE
$2,049.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 16 in |
| Height | 84 in |
| Weight | 280 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Clear View Cabinet |
| Shelf Capacity | 40 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Brown |
| Door Type | Clear View |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Wood |
| Construction Type | Assembled |
| Manufacturers Part Number | 372-3616K |
| Number of Fixed Shelves | 2 |
| Base Type | Frame |
| Brand | Diversified Spaces |