Fabrication Enterprises Tamper Proof Magnetic Pull Cord Alarm, 4"L x 3"W x 1"H
Write a Review
|
Questions & Answers (0)
Product Description
Once the magnetic pull-switch is removed, the alarm sounds on this tamper-proof pull-cord alarm by Drive Medical. The pull-switch, which includes a convenient On/Off switch, activates from any direction and adapts to various situations with a cord that adjusts from 28" to 58". The unit mounts easily on a bed or wheelchair - even on a patient's clothes thanks to an alligator clip. Volume adjusts from 97 to 103 dB on the alarm, which requires one 9V battery (included).
PRICE
$60.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3 in |
| Height | 1 in |
| Weight | 0.4 |
Product Details
| Compatability | Chair/Bed |
| Package Quantity | 1 |
| Description | Tamper Proof Magnetic Pull Cord Alarm |
| Color | Black |
| Manufacturers Part Number | 43-2939 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |