Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proactive Medical

Model # :WBB1799685

MPN #: 10320

Proactive Medical Buckle Seat Belt Sensor - 10320

Product Description
Seat belt sensors provide staff with more time to respond to active patients attempting to leave their chairs. Designed to alert staff before the patient gets up and remind patient to be seated. The buckle seatbelt is an easy-to-release device that holds the patient safely in the chair. The alarm sounds as soon as the patient disengages the fastening buckle alerting the staff and providing an extra margin of safety for those more active wheelchair patients. Alarms attach to back of wheelchair, and are compatible with most other chairs.

Features:
  • Extra small lift for tight spaces.
  • 400 pound capacity with manual emergency lowering.
  • 6 sling hooks allow for multiple sling options and a wider range of transfers.
  • Battery lasts twice as long as competing options for less downtime (24 volt).
  • Ergonomically designed foot pedal base opening (no clumsy hand lever).
  • Clip free sling hookups improve safety and reduce downtime.
  • Full parts breakdowns and modular design on lift and electronics.
  • Advanced electronics with auxiliary up/down lift controls.
PRICE
$32.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 - 46 in
Weight Capacity400 lbs

Product Details

TypeSeatbelt Sensor
CompatabilityChair
Package Quantity1
DescriptionBuckle Seatbelt Sensor
ColorBlack
Manufacturers Part Number10320
BrandProactive Medical